This item is Discontinued.

Micro 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide BEF-187-500

Ball End Mill, Uncoated, 2-1/2" L, Carbide (Discontinued)

  • Mfr # BEF-187-500
  • Zoro # G9194425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEF-187-500
Zoro #
G9194425
UPC #
728709118801
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1870"
Length of Cut
0.2 in
Shank Dia.
1/4 in
Neck Length
0.3 in
Overall Length
2 1/2 in
Milling Dia.
0.1875 in
Neck Dia.
0.183 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Ball End Mill
Cutting Direction
Right Hand
List Number
BEF
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
AAA
Shank Type - Machining
Straight
Primary Material Application ISO Code
P, S
Primary Material Application
Nickel, Steel, Titanium
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Measurement System
Inch

Description

Ball End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.