Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-050200

  • Zoro # G8321564


product price: $26.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.050"
Application
Boring
Radius
0.0030 in to 0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-050200
Zoro #
G8321564
UPC #
728709105474
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Bore Depth
.150"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0500 in
Neck Dia.
0.0380"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.013"
Finish
TiN Coated
Projection
0.0120 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
-0.0130 in
Series
BB
Measurement System
Fractional Inch
Offset Point
-0.0130 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0130 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.