Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-050300G

  • Zoro # G8105386


product price: $28.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Cutting Direction
Right Hand
Angle
.013"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-050300G
Zoro #
G8105386
UPC #
728709105542
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.050"
Bore Depth
.300"
Radius
0.0030 in to 0.0050 in
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.0500 in
Neck Dia.
0.0380"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.013"
Material
C2 Micrograin Carbide
Finish
TiN Coated
Application
Boring
Projection
0.0120 in
Finish - Machining
TiN
Cutting Application
Boring
Measurement System
Fractional Inch
Series
BB
Boring Bar Type
Boring
Center to Cutting Tip
-0.0130 in
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Offset Point
-0.0130 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0130 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.