Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-050300SG

  • Zoro # G8440835


product price: $34.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Dia.
.050"
Angle
.013"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-050300SG
Zoro #
G8440835
UPC #
728709105566
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Shank Dia.
1/8 in
Bore Depth
.300"
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.3000 in
Neck Dia.
0.0380"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.013"
Finish
TiN Coated
Cutting Direction
Right Hand
Application
Boring
Projection
0.0120 in
Offset Point
-0.0130 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Cutting Application
Boring
Center to Cutting Tip
-0.0130 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.