Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060200S

  • Zoro # G4342326


product price: $28.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.200"
Material
C2 Micrograin Carbide
Bore Dia.
.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-060200S
Zoro #
G4342326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.200"
Bore Dia.
.060"
Shank Dia.
1/8 in
Min. Bore Dia.
0.0600 in
Max. Bore Depth
0.2000 in
Groove Width
0.0700"
Neck Dia.
0.0450"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.015"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0150 in
Features
Sharp Corner Profile;Split Geometry
Offset Point
-0.0030 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
-0.0030 in
Boring Bar Type
Boring
Series
BBS
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0030 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.