Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060300G

  • Zoro # G8403762


product price: $30.35
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.060"
Material
C2 Micrograin Carbide
Bore Depth
.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-060300G
Zoro #
G8403762
UPC #
728709105788
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.060"
Bore Depth
.300"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Min. Bore Dia.
0.0600 in
Max. Bore Depth
0.3000 in
Groove Width
0.0700"
Neck Dia.
0.0450"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
TiN Coated
Angle
.015"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0150 in
Offset Point
-0.0030 in
Features
Corner Radius Profile;Split Geometry
Finish - Machining
TiN
Boring Bar Type
Boring
Measurement System
Fractional Inch
Series
BB
Center to Cutting Tip
-0.0030 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.