Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060400

  • Zoro # G7911355


product price: $28.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in to 0.0050 in
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-060400
Zoro #
G7911355
UPC #
728709105832
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Bore Dia.
.060"
Bore Depth
.400"
Shank Dia.
1/8 in
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.0600 in
Split Length
0.085"
Neck Dia.
0.0450"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.015"
Cutting Direction
Right Hand
Projection
0.0150 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Offset Point
-0.0030 in
Series
BB
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
-0.0030 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.