Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080150G

  • Zoro # G8370092


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Bore Depth
.150"
Angle
.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-080150G
Zoro #
G8370092
UPC #
728709105962
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.150"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Dia.
.080"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0800 in
Neck Dia.
0.0600"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Application
Boring
Angle
.020"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0200 in
Offset Point
0.0180 in
Center to Cutting Tip
0.0180 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Cutting Application
Boring
Finish - Machining
TiN
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.