Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080150SG

  • Zoro # G8413115


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Cutting Direction
Right Hand
Angle
.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-080150SG
Zoro #
G8413115
UPC #
728709105986
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.150"
Bore Dia.
.080"
Min. Bore Dia.
0.0800 in
Max. Bore Depth
0.1500 in
Groove Width
0.0700"
Split Length
0.085"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Right Hand
Angle
.020"
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0200 in
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Series
BBS
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Offset Point
0.0180 in
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Center to Cutting Tip
0.0180 in
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.