Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080300SG

  • Zoro # G7806267


product price: $33.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.080"
Angle
.020"
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-080300SG
Zoro #
G7806267
UPC #
728709106105
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.080"
Shank Dia.
1/8 in
Bore Depth
.300"
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.0800 in
Groove Width
0.0700"
Neck Dia.
0.0600"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.020"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.0200 in
Cutting Application
Boring
Center to Cutting Tip
0.0180 in
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0180 in
Series
BBS
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.