Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080400G

  • Zoro # G7939513


product price: $29.95
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.080"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-080400G
Zoro #
G7939513
UPC #
728709106143
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.080"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Depth
.400"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.0800 in
Neck Dia.
0.0600"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.020"
Application
Boring
Finish
TiN Coated
Projection
0.0200 in
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0180 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0180 in
Boring Bar Type
Boring
Series
BB
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.