Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-080500S

  • Zoro # G8070483


product price: $26.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-080500S
Zoro #
G8070483
UPC #
728709106211
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Bore Dia.
.080"
Shank Dia.
1/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0800 in
Neck Dia.
0.0600"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.020"
Projection
0.0200 in
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0180 in
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Offset Point
0.0180 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0180 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.