Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100150S

  • Zoro # G7873844


product price: $27.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.100"
Angle
.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100150S
Zoro #
G7873844
UPC #
728709106341
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Bore Depth
.150"
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.1500 in
Neck Dia.
0.0750"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.025"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0380 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Series
BBS
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0380 in
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.