Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100200S

  • Zoro # G7924856


product price: $26.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Application
Boring
Bore Depth
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100200S
Zoro #
G7924856
UPC #
728709106402
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.200"
Bore Dia.
.100"
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"
Neck Dia.
0.0750"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.025"
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0380 in
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0380 in
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.