Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100300G

  • Zoro # G4342475


product price: $29.85
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.100"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100300G
Zoro #
G4342475
UPC #
728709106457
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Depth
.300"
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.1000 in
Neck Dia.
0.0750"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Angle
.025"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Projection
0.0250 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Series
BB
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Offset Point
0.0380 in
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
0.0380 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.