Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100500S

  • Zoro # G8103961


product price: $27.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.100"
Shank Dia.
1/8 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100500S
Zoro #
G8103961
UPC #
728709106587
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Bore Depth
.500"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"
Neck Dia.
0.0750"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.025"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0250 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Center to Cutting Tip
0.0380 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0380 in
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.