Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100600S

  • Zoro # G8281287


product price: $26.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.600"
Shank Dia.
1/8 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100600S
Zoro #
G8281287
UPC #
728709106648
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.600"
Shank Dia.
1/8 in
Bore Dia.
.100"
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.6000 in
Neck Dia.
0.0750"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.025"
Projection
0.0250 in
Shank Type - Machining
Straight with Three Flats
Series
BBS
Boring Bar Type
Boring
Measurement System
Fractional Inch
Center to Cutting Tip
0.0380 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0380 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.