Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-100600SG

  • Zoro # G8424001


product price: $27.25
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.600"
Shank Dia.
1/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-100600SG
Zoro #
G8424001
UPC #
728709106655
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.600"
Shank Dia.
1/8 in
Bore Dia.
.100"
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.6000 in
Split Length
0.085"
Neck Dia.
0.0750"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
.025"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0250 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Measurement System
Fractional Inch
Series
BBS
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Center to Cutting Tip
0.0380 in
Offset Point
0.0380 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0380 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.