Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110200

  • Zoro # G8361753


product price: $27.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.028"
Bore Depth
.200"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110200
Zoro #
G8361753
UPC #
728709106808
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.200"
Bore Dia.
.110"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.2000 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.028"
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Projection
0.0270 in
Series
BB
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Offset Point
0.0480 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0480 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.