Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110300S

  • Zoro # G4342536


product price: $26.15
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.028"
Bore Dia.
.110"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110300S
Zoro #
G4342536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.110"
Bore Depth
.300"
Shank Dia.
1/8 in
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.1100 in
Split Length
0.085"
Neck Dia.
0.0830"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.028"
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.0270 in
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0480 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Offset Point
0.0480 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Cutting Application
Boring
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.