Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110300SG

  • Zoro # G8444685


product price: $27.15
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Bore Dia.
.110"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110300SG
Zoro #
G8444685
UPC #
728709106891
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.110"
Bore Depth
.300"
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
.028"
Application
Boring
Projection
0.0270 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0480 in
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Center to Cutting Tip
0.0480 in
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.