Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110400SG

  • Zoro # G8031563


product price: $26.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.400"
Angle
.028"
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-110400SG
Zoro #
G8031563
UPC #
728709106952
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.400"
Shank Dia.
1/8 in
Bore Dia.
.110"
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.4000 in
Groove Width
0.0700"
Split Length
0.085"
Neck Dia.
0.0830"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.028"
Cutting Direction
Right Hand
Application
Boring
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0270 in
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Series
BBS
Boring Bar Type
Boring
Offset Point
0.0480 in
Center to Cutting Tip
0.0480 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.