Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110500

  • Zoro # G8448011


product price: $30.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
.500"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110500
Zoro #
G8448011
UPC #
728709106983
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Radius
0.0030 in to 0.0050 in
Bore Dia.
.110"
Shank Dia.
1/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.028"
Application
Boring
Projection
0.0270 in
Finish - Machining
Bright (Uncoated)
Series
BB
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.0480 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0480 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.