Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110500SG

  • Zoro # G8029752


product price: $26.85
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Shank Dia.
1/8 in
Bore Dia.
.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-110500SG
Zoro #
G8029752
UPC #
728709107010
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.110"
Bore Depth
.500"
Min. Bore Dia.
0.1100 in
Max. Bore Depth
1/2 in
Neck Dia.
0.0830"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
.028"
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0270 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.0480 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.0480 in
Boring Bar Type
Boring
Series
BBS
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.