Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110700

  • Zoro # G7817756


product price: $28.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Bore Dia.
.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110700
Zoro #
G7817756
UPC #
728709107102
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Bore Dia.
.110"
Bore Depth
.700"
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1100 in
Split Length
0.085"
Neck Dia.
0.0830"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.028"
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.0270 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Series
BB
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0480 in
Offset Point
0.0480 in
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.