Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110700S

  • Zoro # G8185895


product price: $26.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Bore Depth
.700"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110700S
Zoro #
G8185895
UPC #
728709107126
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.700"
Bore Dia.
.110"
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.7000 in
Split Length
0.085"
Groove Width
0.0700"
Neck Dia.
0.0830"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Angle
.028"
Cutting Direction
Right Hand
Projection
0.0270 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Center to Cutting Tip
0.0480 in
Finish - Machining
Bright (Uncoated)
Series
BBS
Offset Point
0.0480 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.