Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-110700SG

  • Zoro # G8454135


product price: $31.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.110"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-110700SG
Zoro #
G8454135
UPC #
728709107133
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.110"
Bore Depth
.700"
Shank Dia.
1/8 in
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Split Length
0.085"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.028"
Projection
0.0270 in
Cutting Application
Boring
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0480 in
Finish - Machining
TiN
Center to Cutting Tip
0.0480 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0480 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.