Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-050400

  • Zoro # G8136247


product price: $28.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Left Hand
Bore Depth
.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-050400
Zoro #
G8136247
UPC #
728709113295
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.400"
Shank Dia.
1/8 in
Radius
0.0030 in to 0.0050 in
Bore Dia.
.050"
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.0500 in
Neck Dia.
0.0380"
Groove Width
0.0700"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Left Hand
Angle
.013"
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0120 in
Series
BBL
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Offset Point
-0.0130 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Boring Bar Type
Boring
Center to Cutting Tip
-0.0130 in
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0130 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.