Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-080200

  • Zoro # G7884536


product price: $27.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Finish
Uncoated
Bore Dia.
.080"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-080200
Zoro #
G7884536
UPC #
728709113417
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.080"
Bore Depth
.200"
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.0800 in
Split Length
0.085"
Groove Width
0.0700"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Angle
.020"
Cutting Direction
Left Hand
Projection
0.0200 in
Series
BBL
Measurement System
Fractional Inch
Center to Cutting Tip
0.0180 in
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.0180 in
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.