Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-100500

  • Zoro # G8406657


product price: $27.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.025"
Cutting Direction
Left Hand
Bore Depth
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-100500
Zoro #
G8406657
UPC #
728709113592
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Radius
0.0030 in to 0.0050 in
Bore Dia.
.100"
Shank Dia.
1/8 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1000 in
Groove Width
0.0700"
Split Length
0.085"
Neck Dia.
0.0750"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.025"
Cutting Direction
Left Hand
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0250 in
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0380 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.0380 in
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Series
BBL
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.