Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-110300

  • Zoro # G7912265


product price: $28.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
1/8 in
Finish
Uncoated
Bore Dia.
.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-110300
Zoro #
G7912265
UPC #
728709113684
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.110"
Bore Depth
.300"
Radius
0.0030 in to 0.0050 in
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.3000 in
Neck Dia.
0.0830"
Split Length
0.085"
Groove Width
0.0700"

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.