Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-110400

  • Zoro # G8113427


product price: $27.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Bore Depth
.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-110400
Zoro #
G8113427
UPC #
728709113714
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.400"
Radius
0.0030 in to 0.0050 in
Bore Dia.
.110"
Shank Dia.
1/8 in
Max. Bore Depth
0.4000 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0830"
Split Length
0.085"
Groove Width
0.0700"

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.