Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BBL-110600

  • Zoro # G8245465


product price: $29.89
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in to 0.0050 in
Cutting Direction
Left Hand
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-110600
Zoro #
G8245465
UPC #
728709113745
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in to 0.0050 in
Shank Dia.
1/8 in
Bore Dia.
.110"
Bore Depth
.600"
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1100 in
Groove Width
0.0700"
Neck Dia.
0.0830"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
0.28"
Application
Boring
Projection
0.0270 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Series
BBL
Cutting Application
Boring
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0480 in
Offset Point
0.0480 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.