Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # HBB-060375

  • Zoro # G7918863


product price: $28.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-060375
Zoro #
G7918863
UPC #
728709135747
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.060"
Bore Depth
3/8"
Min. Bore Dia.
0.0600 in
Max. Bore Depth
3/8 in
Split Length
0.120"
Neck Dia.
0.0500"

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0350 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.