Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # HBB-090500

  • Zoro # G7894223


product price: $30.59
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Dia.
.090"
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-090500
Zoro #
G7894223
UPC #
728709135808
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.090"
Shank Dia.
1/8 in
Bore Depth
1/2"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0900 in
Neck Dia.
0.0800"
Split Length
0.180"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
For Use With
Jig Bore Machines
Projection
0.0050"
Boring Bar Type
Helical Back Rake
Features
Helical Grind Provides Ideal Top Rake for Better Chip Control and Freer Cutting;On-Center Neck Design
Center to Cutting Tip
0.0500 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset Point
0.0500 in
Series
HBB
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Helical Back Rake, Bright (Uncoated), 0.0500 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.