Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-050500

  • Zoro # G8087003


product price: $34.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0020 in
Angle
.005"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-050500
Zoro #
G8087003
UPC #
728709154793
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0020 in
Bore Dia.
.050"
Shank Dia.
3/16 in
Bore Depth
.500"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0500 in
Neck Dia.
0.0450"
Split Length
0.040"
Groove Width
0.0160"
Corner Radius
0.002"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.005"
Cutting Direction
Right Hand
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0050 in
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
20 Degrees
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Overhang
0.5900 in
Series
QBT
Center to Cutting Tip
-0.0440 in
Offset Point
-0.0440 in
Offset
0.023"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), -0.0440 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.