Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-060400X

  • Zoro # G7976342


product price: $36.55
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.060"
Bore Depth
.400"
Application
For Boring Top Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-060400X
Zoro #
G7976342
UPC #
728709154847
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.060"
Bore Depth
.400"
Radius
0.0020 in
Shank Dia.
3/16 in
Min. Bore Dia.
0.0600 in
Max. Bore Depth
0.4000 in
Corner Radius
0.002"
Neck Dia.
0.0500"
Groove Width
0.0290"
Split Length
0.040"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.007"
Projection
0.0100 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
-0.0340 in
Boring Bar Type
Top Rake Chipbreaker
Overhang
0.5900 in
Measurement System
Fractional Inch
Center to Cutting Tip
-0.0340 in
Series
QBT
Cutting Application
Boring, Finishing
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
20 Degrees
Offset
0.025"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, -0.0340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.