Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-060500X

  • Zoro # G8156136


product price: $35.89
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-060500X
Zoro #
G8156136
UPC #
728709154861
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Depth
.500"
Bore Dia.
.060"
Radius
0.0040 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.0600 in
Corner Radius
0.002"
Split Length
0.040"
Neck Dia.
0.0500"
Groove Width
0.0290"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Angle
.007"
Cutting Direction
Right Hand
Application
For Boring Top Rake
Projection
0.0100 in
Measurement System
Fractional Inch
Cutting Application
Boring, Finishing
Finish - Machining
AlTiN
Center to Cutting Tip
-0.0340 in
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Side Cutting Edge Angle
20 Degrees
Boring Bar Type
Top Rake Chipbreaker
Series
QBT
Overhang
0.5900 in
Offset Point
-0.0340 in
Offset
0.025"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, -0.0340 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.