Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-070200

  • Zoro # G8379262


product price: $34.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Boring Top Rake
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-070200
Zoro #
G8379262
UPC #
728709154878
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Depth
.200"
Radius
0.0040 in
Bore Dia.
.070"
Min. Bore Dia.
0.0700 in
Max. Bore Depth
0.2000 in
Split Length
0.080"
Neck Dia.
0.0550"
Corner Radius
0.004"
Groove Width
0.0430"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Boring Top Rake
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.015"
Projection
0.0150 in
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Cutting Application
Boring, Finishing
Overhang
0.5900 in
Boring Bar Type
Top Rake Chipbreaker
Center to Cutting Tip
-0.0240 in
Series
QBT
Side Cutting Edge Angle
20 Degrees
Offset Point
-0.0240 in
Offset
0.028"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), -0.0240 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.