Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-110500

  • Zoro # G7991076


product price: $34.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
For Boring Top Rake
Shank Dia.
3/16 in
Bore Dia.
.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-110500
Zoro #
G7991076
UPC #
728709154953
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
.110"
Bore Depth
.500"
Radius
0.0040 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1100 in
Neck Dia.
0.0900"
Corner Radius
0.004"
Split Length
0.080"
Groove Width
0.0570"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
For Boring Top Rake
Cutting Direction
Right Hand
Angle
.015"
Material
C2 Micrograin Carbide
Projection
0.0150 in
Side Cutting Edge Angle
20 Degrees
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Top Rake Chipbreaker
Series
QBT
Measurement System
Fractional Inch
Offset Point
0.0160 in
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Overhang
0.5900 in
Center to Cutting Tip
0.0160 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset
0.045"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0160 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.