Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-120500

  • Zoro # G8395107


product price: $33.89
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0040 in
Application
For Boring Top Rake
Angle
.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-120500
Zoro #
G8395107
UPC #
728709155035
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0040 in
Shank Dia.
3/16 in
Bore Dia.
.120"
Bore Depth
.500"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1200 in
Neck Dia.
0.1000"
Split Length
0.095"
Corner Radius
0.004"
Groove Width
0.0570"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Angle
.020"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0200 in
Offset Point
0.0260 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Top Rake Chipbreaker
Cutting Application
Boring, Finishing
Center to Cutting Tip
0.0260 in
Overhang
0.5900 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
20 Degrees
Series
QBT
Measurement System
Fractional Inch
Offset
0.050"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.