Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBT-120500X

  • Zoro # G8365707


product price: $37.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Radius
0.0040 in
Bore Depth
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-120500X
Zoro #
G8365707
UPC #
728709155042
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Radius
0.0040 in
Bore Depth
.500"
Bore Dia.
.120"
Min. Bore Dia.
0.1200 in
Max. Bore Depth
1/2 in
Split Length
0.095"
Corner Radius
0.004"
Neck Dia.
0.1000"
Groove Width
0.0570"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Application
For Boring Top Rake
Angle
.020"
Projection
0.0200 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
AlTiN
Series
QBT
Overhang
0.5900 in
Side Cutting Edge Angle
20 Degrees
Offset Point
0.0260 in
Cutting Application
Boring, Finishing
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Center to Cutting Tip
0.0260 in
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Offset
0.050"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.