Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QPR-070300X

  • Zoro # G8002811


product price: $36.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Angle
.025"
Material
C2 Micrograin Carbide
Bore Depth
.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-070300X
Zoro #
G8002811
UPC #
728709163078
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.300"
Radius
0.0050 in
Shank Dia.
3/16 in
Bore Dia.
.070"
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.0700 in
Groove Width
0.0210"
Corner Radius
0.005"
Neck Dia.
0.0450"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.025"
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
For Reverse Boring
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
-0.0238 in
Overhang
0.5900 in
Center to Cutting Tip
-0.0238 in
Cutting Application
Finishing, Radial Profiling, Thread Relief
Side Cutting Edge Angle
50 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Boring Bar Type
Radial Profiling
Finish - Machining
AlTiN
Series
QPR
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Radial Profiling, AlTiN, -0.0238 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.