Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QPR-120500

  • Zoro # G7926457


product price: $34.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Bore Dia.
.120"
Application
For Reverse Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-120500
Zoro #
G7926457
UPC #
728709163160
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Dia.
.120"
Bore Depth
.500"
Radius
0.0080 in
Min. Bore Dia.
0.1200 in
Max. Bore Depth
1/2 in
Neck Dia.
0.0700"
Groove Width
0.0420"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
For Reverse Boring
Cutting Direction
Right Hand
Angle
.050"
Material
C2 Micrograin Carbide
Projection
0.0500 in
Boring Bar Type
Radial Profiling
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
50 Degrees
Overhang
0.5900 in
Offset Point
0.0263 in
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0263 in
Cutting Application
Finishing, Radial Profiling, Thread Relief
Series
QPR
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Radial Profiling, Bright (Uncoated), 0.0263 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.