Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QRB-156500

  • Zoro # G7946057


product price: $34.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.500"
Application
For Reverse Boring
Bore Dia.
.156"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-156500
Zoro #
G7946057
UPC #
728709163603
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.500"
Bore Dia.
.156"
Radius
0.0050 in
Shank Dia.
3/16 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
5/32 in
Groove Width
0.0750"
Corner Radius
0.005"
Neck Dia.
0.0960"

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0623 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.