Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 1-1/2" L, Carbide BBL-100700G

Boring Bar, 1-1/2" L, Carbide (Discontinued)

  • Mfr # BBL-100700G
  • Zoro # G8163951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-100700G
Zoro #
G8163951
UPC #
728709113639
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Bore Dia.
.100"
Bore Depth
.700"
Radius
0.0030 in to 0.0050 in
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1000 in

Description

Boring Bar, Boring, TiN, 0.0380 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.