Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-1801250SG

  • Zoro # G8105833


product price: $35.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.250"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1801250SG
Zoro #
G8105833
UPC #
728709108512
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.250"
Shank Dia.
1/4 in
Bore Dia.
.180"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1-1/4 in
Groove Width
0.1500"
Neck Dia.
0.1350"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.045"
Cutting Direction
Right Hand
Finish
TiN Coated
Projection
0.0450 in
Cutting Application
Boring
Finish - Machining
TiN
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0550 in
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0550 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.