Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180350

  • Zoro # G4397732


product price: $32.39
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Bore Depth
.350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-180350
Zoro #
G4397732
UPC #
728709108604
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.350"
Shank Dia.
1/4 in
Bore Dia.
.180"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
0.3500 in
Min. Bore Dia.
0.1800 in
Neck Dia.
0.1350"
Groove Width
0.1500"
Split Length
0.175"

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.