Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180350SG

  • Zoro # G7957686


product price: $40.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Angle
.045"
Bore Dia.
.180"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-180350SG
Zoro #
G7957686
UPC #
728709108635
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Shank Dia.
1/4 in
Bore Depth
.350"
Max. Bore Depth
0.3500 in
Min. Bore Dia.
0.1800 in
Groove Width
0.1500"
Neck Dia.
0.1350"
Split Length
0.175"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.045"
Cutting Direction
Right Hand
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0450 in
Center to Cutting Tip
0.0550 in
Cutting Application
Boring
Offset Point
0.0550 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
TiN
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Series
BBS
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.