Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # BB-180500

  • Zoro # G4397766


product price: $37.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Dia.
.180"
Material
C2 Micrograin Carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-180500
Zoro #
G4397766
UPC #
728709108666
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.180"
Radius
0.0050 in to 0.0080 in
Shank Dia.
1/4 in
Bore Depth
.500"
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1800 in
Split Length
0.175"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.045"
Application
Boring
Projection
0.0450 in
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Measurement System
Fractional Inch
Features
Corner Radius Profile;Split Geometry
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Series
BB
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Center to Cutting Tip
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0550 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.